Beli palu stanley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STANLEY Straight Claw HammerDeskripsi:Framing hammers combine a heavy head and a long handle for greater driving power than lighter claw hammers in heavy-duty carpentry and frame construction. Their straight claw acts like a wedge to remove large nails, split building materials, tear out drywall, and pry apart floorboards.atribut:
- Claw Shape: Straight
- Face Material: Steel
- Face Shape: Round
- Head Material: Steel
- UNSPSC: 27111602
- STANLEY Fiberglass Handle Claw Hammeratribut:
- Color: Yellow
- MILWAUKEE Curved Claw HammerDeskripsi:Milwaukee Tool’s 20oz Curved Claw Smooth Face Hammer provides the best driving performance in the industry. The hammer features a ShockShield grip, which results in up to 10x better vibration reduction and will not peel over time. With a precision balanced design and magnetic nail set, the hammer delivers ultimate jobsite performance.atribut:
- Size (lbs): 1.25
- STANLEY Curved Claw HammerDeskripsi:The curved claw of these hammers hooks under nail heads to maximize leverage when removing nails while minimizing damage to surrounding surfaces. Curved-claw hammers are commonly used to drive and pull nails in finish carpentry, woodworking, and general repair work.atribut:
- Dead Blow Hammer: No
- Face Diameter (inch): 1 1/2 in
- Face Material: Steel
- Face Shape: Round
- Hammer Type: Nail Hammer
- Claw Shape: Curved
- Face Texture: Smooth
- Head Material: Steel
- Includes Nail Holder: Yes
- Non-Sparking: No
- Overall Length (inch): 13
- Size (lbs): 1
- UNSPSC: 27111602
- TEKIRO Palu Batu (Godam)Deskripsi:PALU BATU 4 KG TEKIRO PALU BATU GAGANG PANJANG DEMOLITION HAMMERGT-HC1795atribut:
- Dimension 4 (mm): 40
- Dimension 5 (mm): 28.5
- Material: Carbon Steel
- STANLEY Ball Pein HammerDeskripsi:The STANLEY® ball pein hammer features one crowned striking face with beveled edges and one spherical striking face. Use hammer for bending and forming sheet metal, driving punches and chisels, and setting rivets.atribut:
- Dead Blow Hammer: No
- Face Material: Steel
- Face Shape: Round
- Hammer Type: Ball Pein Hammer
- Head Material: Steel
- Includes Crowned Face: Yes
- Item: Ball Pein Hammer
- Non-Sparking: No
- Tether Ready: Yes
- TEKIRO Palu Konde (Martil)Deskripsi:TEKIRO Ball Pein Hammer Palu Konde merupakan media utk memukul paku. Palu ialah salah satu media tertua yg sempat ada di bumi ini. Persamaan kata dari Palu adalah Hammer, godam, martil. Palu dapat juga dikatan yang merupakan media dari kayu yg dipukulkan kepada meja guna menandai di buka atau ditutupnya dengan cara resmi sebuah jumpa seperti terhadap persidangan di pengadilan atau programperesmian gedung atau pula tempat-tempat utama yang lain. Palu yakni salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala & dikasih tangkai kayu sbg pegangannya. Ada pun Palu yg semuanya terbuat dari besi, baik kepada bidang kepala hingga ketangkainya & fasilitas ini dinamakan martil. Terkecualidifungsikan sbg pemukul paku, palu bisa pula diperlukan buat mencabut paku, sarana bantu buat memahat, meringankan memasang ubin, penstelan sambungan kayu, memecah batu, memancang kayu & memukul patok. Palu Konde yakni Palu yg memiliki kepala seperti konde & berukuran lebih gede dari Palu kebanyakan.Fungsi : Bagian yang rata digunakan untuk memukul benda kerja atau memaku, sedangkan bagian yang bulat digunakan untuk membuat cekungan pada benda kerja.Material : Carbon Steel
- TEKIRO Palu Kambing (Martil)Deskripsi:TEKIRO CLAW HAMMER WITH FIBRE 08 OZTekiro Palu Kambing 8 oz. Memiliki kepala seperti catut yang berfungsi untuk mengangkat palu yang sudah tertancap di dinding. Ideal dijadikan sebagai koleksi perkakas Anda di rumah.TEKIRO Claw Hammer 8 oz. Merupakan Palu dengan bentuk kepala seperti tanduk dengan fungsi untuk mencabut atau mengangkat paku yang bengkok. Dan material handle yang ergonomis dan tidak mudah slip yang aman untuk digunakan.Fungsi : Untuk menumbuk paku dan mencabut paku dari benda kerja.Material : Heat Treated Carbon Steel
- KRISBOW Claw Hammer (Palu Kambing)atribut:
- Handle Type: Rubber Grip Handle
- DEWALT Straight Claw HammerDeskripsi:Straight-claw hammers deliver more driving and demolition power than curved-claw hammers. Also known as rip hammers, they drive and pull nails, tear out boards, demolish plaster, and more.atribut:
- Grip Style: Textured
- Handle Material: Steel
- Grip Material: Rubber
- Claw Shape: Straight
- Face Material: Steel
- Face Shape: Round
- Head Material: Steel
- UNSPSC: 27111602
- ESTWING Claw & Framing HammerDeskripsi:Straight-claw hammers deliver more driving and demolition power than curved-claw hammers. Also known as rip hammers, they drive and pull nails, tear out boards, demolish plaster, and more.atribut:
- UNSPSC: 31160000
- Claw Shape: Straight
- Dead Blow Hammer: No
- Face Diameter (inch): 1
- Face Material: Steel
- Face Shape: Round
- Grip Style: Textured
- Handle Attachment: One Piece Construction
- Handle Color: Blue
- Handle Finish: Fully Polished and Forged
- Handle Material: Steel
- Head Finish: Fully Polished and Forged
- Head Material: Steel
- Includes Beveled Face: Yes
- Includes Crowned Face: Yes
- Includes Nail Holder: No
- Non-Magnetic: Yes
- Non-Marring: Yes
- Non-Sparking: Yes
- Replaceable Handle: No
- Striking Surface Hardness: 50-55 Rockwell C
- Tether Ready: No
- Through-Head Handle: Yes
- Kenmaster Palu Bodem (Palu Batu)atribut:
- Color: Orange
- MILWAUKEE Hammer Smooth Face Poly/Fiberglass HandleDeskripsi:The Milwaukee 19oz Poly/Fiberglass Smooth Face Hammer is designed with a durable poly/fiberglass handle and over-molded to help prevent it from slipping out of the user’s hands during the job. The Hammer is precision balanced and has an asymmetrical anti-ring claw design.atribut:
- Size (lbs): 1.19
Daftar Harga palu stanley Terbaru March 2026
| STANLEY Steel Handle Claw Hammer | Rp149.900 |
| STANLEY Palu Konde | Rp119.900 |
| STANLEY Hickory Handle Engineer Hammer | Rp309.900 |
| STANLEY Straight Claw Hammer | Rp579.900 |
| STANLEY Fiberglass Handle Claw Hammer | Rp119.900 |
| MILWAUKEE Curved Claw Hammer | Rp1.199.900 |
| STANLEY Curved Claw Hammer | Rp689.900 |
| TEKIRO Palu Batu (Godam) | Rp129.900 |
| STANLEY Ball Pein Hammer | Rp409.900 |
| STANLEY Measuring Tape Long Fiberglass (Meteran) | Rp139.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































/guP103684606-2.jpg)

/0wP104802032-1.jpg)
/bvP101000427-4.jpg)
/bwP101000428-3.jpg)
/1yP104565070-5.jpg)




/3hP103565125-1.jpg)